Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Wht, Type B, 6 ft
- Mfr # U030AB-006-WH
- Zoro # G725066838
product price:Â
$
4.09
/ea
Sold in multiples of 2 for
$8.18
Key Features
NEC Article and Type
VW-1
Features
Durable USB-A to USB Mini-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
End 2 Connection Type
Type B
Data Transfer Speed
480 MBps
End 1 Connection Type
Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U030AB-006-WH
- Zoro #
- G725066838
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 ft
Details
- NEC Article and Type
- VW-1
- Features
- Durable USB-A to USB Mini-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
- End 2 Connection Type
- Type B
- Data Transfer Speed
- 480 MBps
- End 1 Connection Type
- Type A
- Item
- USB Cable
- End 2 Number of Connections
- 1
- End 1 Number of Connections
- 1
- Jacket Material
- PVC
- Product Type
- USB Cable
- Color
- White
- Standards
- REACH, RoHS
Description
USB Cable, USB Specification 2.0, Cured Color White, Durable USB-A to USB Mini-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.