Shop All USB Cables
Tripp Lite
USB Car Charger, 5V, 3.1A/15.5W, 2 port
Mfr # U280-002-C12
Zoro # G5191999
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Product Type Auto Adapter
- Output Voltage 5 V DC
- Input Voltage 12 V DC
- Compatibility Apple iPad Mini
Product Information
- Brand Tripp Lite
- MFR # U280-002-C12
- Zoro # G5191999
- UPC # 037332184283
- Country of Origin China
- Category USB Cables
Details
Description
USB Car Charger,5V,3.1A/15.5W,2 port
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Wireless Intercom, UHF, Hi-Viz Green (RQX-417)
- ILC Replacement for Int. Hough Div. 260a Crawler Tractor 500cca Battery (260A CRAWLER TRACTOR 500CCA BATTERY INT. HOUGH DI)
- SPECO TECHNOLOGIES Amplifier, 60W, Mixer (PMM60A)
- ILC Replacement for Blackberry Bat-06860-003 Battery (BAT-06860-003 BATTERY BLACKBERRY)
- TRIPP LITE Reversible USB Cable, Black, 10 ft. (UR022-010)
- TRIPP LITE Reversible USB Extension Cable, Black (UR024-18N-RA)
- TRIPP LITE Ultra-Slim Portable USB 3.0 SuperSpeed Hub, 4 Ports, Black (U360-004-SLIM)
- TRIPP LITE CABLE, USB 2. C TO C, 6' (TRPU040006C)
- TRIPP LITE CABLE, USB C TO USB A (TRPU428003G2)
- TRIPP LITE USB 3.0 SuperSpeed Extension Cable, 10 ft, Blue (U324-010)
- TRIPP LITE USB Charger, Adjust, 10 port, 12V, 8A/96W (U280-010-ST)
- Tripp Lite USB Cables