
Usb Charger
Mfr # U280-W02-40C2-G
Zoro # G016137414
product price: $49.49
/eaKey Features
Input Voltage
120 V AC, 230 V AC
USB
Yes
Overall Height
1.9 in
Includes
AC Adapter, Quick Start Guide
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U280-W02-40C2-G
Zoro #
G016137414
UPC #
037332260895
Country of Origin
Viet Nam
Dimensions
Overall Height
1.9 in
Overall Width
1.9 in
Overall Depth
1.1 in
Details
Item
AC Adapter
Input Voltage
120 V AC, 230 V AC
USB
Yes
Includes
AC Adapter, Quick Start Guide
Environmentally Friendly
Yes
Max. Output Current
3 A
Output Voltage
5 V DC, 12 V DC, 9 V DC
Device Supported
Smartphone, Portable Speaker, Notebook, Tablet, e-book Reader, USB Type C Device, Mobile Device
Output Watts
40 W
Material
Plastic
Color
White
Description
Usb Charger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.