Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB ETH NIC ADPTR USB 2.0 MMF

  • Mfr # U236-MMF-LC

  • Zoro # G416128425


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Device Supported
Notebook, Tablet, Computer
Height
0.7 in
Host Interface
USB 2.0 Type A
Depth
1.6 in
Total Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U236-MMF-LC
Zoro #
G416128425
UPC #
-
Country of Origin
China

Dimensions

Height
0.7 in
Depth
1.6 in
Width
2.2 in

Details

Device Supported
Notebook, Tablet, Computer
Host Interface
USB 2.0 Type A
Total Number of Ports
1
Item
Fast Ethernet Card
Network Technology
100Base-FX
Media Type Supported
Optical Fiber
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS)
Package Contents
U236-MMF-LC Fast Ethernet Card, Driver CD, Quick Start Guide
Environmentally Friendly
Yes
Form Factor
Portable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.