This item is Discontinued.

Tripp Lite USB Reversible 2.0 Cable, DA, MicroB, 6ft UR050-006-DNB

USB Reversible 2.0 Cable, DA, MicroB, 6ft (Discontinued)

  • Mfr # UR050-006-DNB
  • Zoro # G5190860
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UR050-006-DNB
Zoro #
G5190860
UPC #
037332182456
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
USB Reversible 2.0 Cable,DA,MicroB,6ft
Color
Black
Features
Down-angled Connector, Reversible
Cable Type
USB
Product Type
Data Transfer/Power Cable

Description

USB Reversible 2.0 Cable,DA,MicroB,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.