This item is Discontinued.

Tripp Lite USB Reversible 2.0 Cable, Down A, M/M, 3ft UR030-003-DNB

USB Reversible 2.0 Cable, Down A, M/M, 3ft (Discontinued)

  • Mfr # UR030-003-DNB
  • Zoro # G5191116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR030-003-DNB
Zoro #
G5191116
UPC #
037332182227
Country of Origin
China

Dimensions

Cable Length
3 ft

Details

Item
USB Reversible 2.0 Cable,Down A,M/M,3ft
Color
Black
Features
Reversible, Down-angled Connector, Molded
Cable Type
USB
Shielding
Yes
Product Type
Data Transfer Cable

Description

USB Reversible 2.0 Cable,Down A,M/M,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.