Zoro Homepage

USB Reversible 2.0 Cable, LA, MicroB, 6ft

  • Mfr # UR050-006-LAB

  • Zoro # G5190851


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Cable Length
6 ft
Color
Black
Features
Reversible, Left-angled Connector
Cable Type
USB
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UR050-006-LAB
Zoro #
G5190851
UPC #
037332182463
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Data Transfer/Power Cable
Color
Black
Features
Reversible, Left-angled Connector
Cable Type
USB
Environmentally Friendly
Yes
Connector on Second End Details
1 x 5-pin Micro USB 2.0 Type B - Male
Conductor
Copper
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB 2.0 Type B - Male
Connector on First End Details
1 x USB 2.0 Type A - Male
Device Supported
PDA, Camera, Cellular Phone
Environmental Compliance
Restriction of Hazardous Substances (RoHS)

Description

USB Reversible 2.0 Cable,LA,MicroB,6ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.