USB WALL/TRAVEL CHARGER WITH QUICK CHARGE 3.0 TECHNOLOGY, 18W, 5/9/12V DC OUT

  • Mfr # U280-W01-QC3-1

  • Zoro # G314909928


product price:  $27.59
/ea

Key Features

Overall Height
2.2 in
Input Voltage
230 V AC, 120 V AC
Overall Width
1.7 in
Overall Depth
1.1 in
Includes
U280-W01-QC3-1 AC Adapter, Quick Start Guide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U280-W01-QC3-1
Zoro #
G314909928
UPC #
37332239495
Country of Origin
Viet Nam

Dimensions

Overall Height
2.2 in
Overall Width
1.7 in
Overall Depth
1.1 in

Details

Item
AC Adapter
Input Voltage
230 V AC, 120 V AC
Includes
U280-W01-QC3-1 AC Adapter, Quick Start Guide
Output Voltage
12 V DC, 9 V DC, 3.6 V DC, 6.5 V DC
Environmentally Friendly
Yes
USB
Yes
Maximum Output Current
0.125
Device Supported
USB Device, Notebook, MP3 Player, Tablet PC, Mobile Device, Digital Camera, Smartphone, e-book Reader
Maximum Output Power
18 W
Max. Output Current
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.