Shop TRIPP LITE
See all product information
Create Account
USBCable, CE (Europe)/REACH/RoHS, Blk
- Mfr # U038-006-GY-MAX
- Zoro # G025066804
product price:Â
$
20.89
/ea
Key Features
Charging Power
15 W
End 2 Number of Connections
1
NEC Article and Type
VW-1
Product Type
USB-C Cable
Standards
CE (Europe), REACH, RoHS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U038-006-GY-MAX
- Zoro #
- G025066804
- UPC #
- -
- Country of Origin
- China
- Charging Power
- 15 W
- End 2 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Product Type
- USB-C Cable
- Standards
- CE (Europe), REACH, RoHS
- End 2 Connection Type
- Type C
- End 1 Connection Type
- Type A
- End 1 Number of Connections
- 1
- Jacket Material
- PVC
- Features
- Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced USB 2.0 Cable Charges and Syncs Your Phone or Other USB-C Device, Reversible USB-C Connector Attaches in Either Direction
- Item
- USB Cable
- Color
- Black
- Data Transfer Speed
- 480 MBps
Dimensions
- Overall Length
- 6 ft
Description
USB Cable, USB Specification 2.0, Cured Color Black, Constructed Using UHMWPE and Bulletproof Aramid Fiber Designed to Last, Heavily Reinforced USB 2.0 Cable Charges and Syncs Your Phone or Other USB-C Device, Reversible USB-C Connector Attaches in Either Direction, CE (Europe), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.