Shop TRIPP LITE
See all product information
Create Account
ThunderboltCable
- Mfr # MTB3-02M-5A-B
- Zoro # G525066724
product price:Â
$
72.75
/ea
Key Features
Standards
CE (Europe), FCC (USA), REACH, RoHS, UL
Features
Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction
End 2 Connection Type
Type C
Overall Length
6.6 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTB3-02M-5A-B
- Zoro #
- G525066724
- UPC #
- -
- Country of Origin
- China
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UL
- Features
- Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction
- End 2 Connection Type
- Type C
- Item
- Thunderbolt Cable
- Color
- Black
- Data Transfer Speed
- 20 GBps
- Charging Power
- 100 W
- End 2 Number of Connections
- 1
- Product Type
- USB-C Cable
- End 1 Connection Type
- Type C
- End 1 Number of Connections
- 1
Dimensions
- Overall Length
- 6.6 ft
Description
Thunderbolt Cable, USB Specification 2.0, Cured Color Black, Charges Devices and Transfers Data 4 Times Faster than USB 3.1 Gen 2, Passive Cable Connects Thunderbolt 3 Devices, Including MacBooks and Chromebooks, Reversible Thunderbolt 3 Connectors Attach in Either Direction, CE (Europe), FCC (USA), REACH, RoHS, UL Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.