Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # M102-01M-WH
- Zoro # G125066582
product price:Â
$
19.65
/ea
Key Features
Product Type
USB-C Cable
Charging Power
60 W
End 1 Number of Connections
1
Overall Length
3.3 ft
NEC Article and Type
VW-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M102-01M-WH
- Zoro #
- G125066582
- UPC #
- -
- Country of Origin
- China
- Product Type
- USB-C Cable
- Charging Power
- 60 W
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Item
- USB Cable
- End 2 Number of Connections
- 1
- Data Transfer Speed
- 480 MBps
- End 1 Connection Type
- Type C
- End 2 Connection Type
- Lightning
- Jacket Material
- PVC
- Color
- White
- Standards
- CE (Europe), FCC (USA), MFi, REACH, RoHS
- Features
- Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction, USB-C Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod
Dimensions
- Overall Length
- 3.3 ft
Description
USB Cable, USB Specification 2.0, Cured Color White, Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction, USB-C Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), MFi, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.