Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # M102-02M-WH
- Zoro # G425066824
product price:Â
$
19.89
/ea
Key Features
Overall Length
6.6 ft
End 1 Number of Connections
1
Standards
CE (Europe), FCC (USA), MFi, REACH, RoHS
End 2 Connection Type
Lightning
End 2 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M102-02M-WH
- Zoro #
- G425066824
- UPC #
- -
- Country of Origin
- China
- End 1 Number of Connections
- 1
- Standards
- CE (Europe), FCC (USA), MFi, REACH, RoHS
- End 2 Connection Type
- Lightning
- End 2 Number of Connections
- 1
- Features
- Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction, USB-C Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod
- Item
- USB Cable
- NEC Article and Type
- VW-1
- Product Type
- USB-C Cable
- Data Transfer Speed
- 480 MBps
- Color
- White
- Charging Power
- 60 W
- Jacket Material
- PVC
- End 1 Connection Type
- Type C
Dimensions
- Overall Length
- 6.6 ft
Description
USB Cable, USB Specification 2.0, Cured Color White, Reversible C94 Lightning and USB Type-C Plugs Connect in Either Direction, USB-C Cable Charges and Syncs Your Latest-Generation iPhone, iPad and iPod, CE (Europe), FCC (USA), MFi, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.