Shop TRIPP LITE
See all product information
Create Account
USBCable, REACH/RoHS, Blk, Type A, 15'
- Mfr # U325-015
- Zoro # G025066521
product price:Â
$
15.69
/ea
Key Features
Features
Filtering EMI/RFI Line Noise and Eliminating Cable Strain Help Your Equipment Perform Better, Supports USB 3.0 Speeds for a Faster, More Efficient Signal, USB Cable Connects USB Type-A Peripherals to Your Computer
End 2 Number of Connections
1
Data Transfer Speed
5 GBps
End 2 Connection Type
Type A
End 1 Connection Type
Type A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U325-015
- Zoro #
- G025066521
- UPC #
- -
- Country of Origin
- China
- Features
- Filtering EMI/RFI Line Noise and Eliminating Cable Strain Help Your Equipment Perform Better, Supports USB 3.0 Speeds for a Faster, More Efficient Signal, USB Cable Connects USB Type-A Peripherals to Your Computer
- End 2 Number of Connections
- 1
- Data Transfer Speed
- 5 GBps
- End 2 Connection Type
- Type A
- End 1 Connection Type
- Type A
- Item
- USB Cable
- Product Type
- USB Cable
- Standards
- REACH, RoHS
- Jacket Material
- PVC
- End 1 Number of Connections
- 1
- NEC Article and Type
- VW-1
- Color
- Black
Dimensions
- Overall Length
- 15 ft
Description
USB Cable, USB Specification 3.0, Cured Color Black, Filtering EMI/RFI Line Noise and Eliminating Cable Strain Help Your Equipment Perform Better, Supports USB 3.0 Speeds for a Faster, More Efficient Signal, USB Cable Connects USB Type-A Peripherals to Your Computer, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.