Shop TRIPP LITE
See all product information
Create Account
USBCable, REACH/RoHS, Blk, Type A, 1.7'
- Mfr # U428-20N
- Zoro # G325066696
product price:Â
$
13.59
/ea
Key Features
End 2 Connection Type
Type A
Product Type
USB-C Cable
Standards
REACH, RoHS
Overall Length
1.7 ft
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U428-20N
- Zoro #
- G325066696
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.7 ft
Details
- End 2 Connection Type
- Type A
- Product Type
- USB-C Cable
- Standards
- REACH, RoHS
- Item
- USB Cable
- Jacket Material
- PVC
- USB Specification
- 3.1 Gen 1
- Data Transfer Speed
- 5 GBps
- End 1 Number of Connections
- 1
- Color
- Black
- Features
- Charges Devices and Transfers Data at Fast USB 3.1 Gen 1 Speeds, Reversible USB-C Connector Attaches in Either Direction, USB Type-C to USB Type-A Cable Connects a USB-C Mobile Device to a Wall Charger
- End 1 Connection Type
- Type C
- End 2 Number of Connections
- 1
- NEC Article and Type
- VW-1
Description
USB Cable, USB Specification 3.1 Gen 1, Cured Color Black, Charges Devices and Transfers Data at Fast USB 3.1 Gen 1 Speeds, Reversible USB-C Connector Attaches in Either Direction, USB Type-C to USB Type-A Cable Connects a USB-C Mobile Device to a Wall Charger, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.