USBCable, REACH/RoHS, Blk, Type C, 1.6'
- Mfr # U421-20N-G2
- Zoro # G225066703
product price:Â
$
18.85
/ea
Key Features
End 1 Number of Connections
1
End 2 Connection Type
Type C
Standards
REACH, RoHS
Features
Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds
End 2 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U421-20N-G2
- Zoro #
- G225066703
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.6 ft
Details
- End 1 Number of Connections
- 1
- End 2 Connection Type
- Type C
- Standards
- REACH, RoHS
- Features
- Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds
- Item
- USB Cable
- End 2 Number of Connections
- 1
- Data Transfer Speed
- 10 GBps
- End 1 Connection Type
- Type C
- USB Specification
- 3.2 Gen 2
- Color
- Black
- Jacket Material
- PVC
- Charging Power
- 60 W
- Product Type
- USB-C Cable
- NEC Article and Type
- VW-1
Description
USB Cable, USB Specification 3.2 Gen 2, Cured Color Black, Extension Cable Connects Computers, Docks, Smartphones and Other USB-C Devices, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, USB-C Cable Connects Devices for Charging or Transferring Data at 10 Gbps Speeds, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.