USBCable, REACH/RoHS, Blk, Type C, 1.7'
- Mfr # U428-20N-G2
- Zoro # G125066544
product price:Â
$
13.75
/ea
Key Features
Overall Length
1.7 ft
Product Type
USB-C Cable
Standards
REACH, RoHS
End 1 Number of Connections
1
End 2 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U428-20N-G2
- Zoro #
- G125066544
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.7 ft
Details
- Product Type
- USB-C Cable
- Standards
- REACH, RoHS
- Item
- USB Cable
- End 1 Number of Connections
- 1
- End 2 Number of Connections
- 1
- Data Transfer Speed
- 10 GBps
- End 2 Connection Type
- Type C
- Color
- Black
- Jacket Material
- PVC
- NEC Article and Type
- VW-1
- USB Specification
- 3.2 Gen 2
- Features
- Charges Devices and Transfers Data at Fast USB 3.1 Gen 1 Speeds, Reversible USB-C Connector Attaches in Either Direction, USB Type-C to USB Type-A Cable Connects a USB-C Mobile Device to a Wall Charger
- End 1 Connection Type
- Type A
Description
USB Cable, USB Specification 3.2 Gen 2, Cured Color Black, Charges Devices and Transfers Data at Fast USB 3.1 Gen 1 Speeds, Reversible USB-C Connector Attaches in Either Direction, USB Type-C to USB Type-A Cable Connects a USB-C Mobile Device to a Wall Charger, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.