USBCable
- Mfr # U040AB-006CS5LB
- Zoro # G325066603
product price:Â
$
14.29
/ea
Key Features
Data Transfer Speed
480 MBps
Charging Power
240 W
NEC Article and Type
FT2
Standards
CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 94
End 2 Number of Connections
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U040AB-006CS5LB
- Zoro #
- G325066603
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6.6 ft
Details
- Data Transfer Speed
- 480 MBps
- Charging Power
- 240 W
- NEC Article and Type
- FT2
- Standards
- CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 94
- Item
- USB Cable
- End 2 Number of Connections
- 1
- End 1 Connection Type
- Type C
- End 1 Number of Connections
- 1
- Color
- Light Blue
- End 2 Connection Type
- Type C
- Product Type
- USB-C Cable
- Features
- Jacket Material
- TPE
Description
USB Cable, USB Specification 2.0, Cured Color Light Blue, Innovative Soft Cable Jacket Prevents Tangles, Allows Flexible Bends, Light Blue Jacket Helps Avoid Misidentification that can Cause Costly Downtime, PD Charging Cable Supports upto 240 W for Syncing and Charging Mobile Devices, Provides Extra Protection Against Certain Bacteria, USB-C Cable Connects Devices for Charging or Transferring Data, CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 94 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.