Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U328F-15M
- Zoro # G925066867
product price:Â
$
311.99
/ea
Free Shipping & Returns
Key Features
USB Specification
3.2 Gen 1
Color
Black
Product Type
USB Cable
Data Transfer Speed
5 GBps
End 2 Connection Type
Type B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U328F-15M
- Zoro #
- G925066867
- UPC #
- -
- Country of Origin
- China
- Item
- USB Cable
- USB Specification
- 3.2 Gen 1
- Color
- Black
- Product Type
- USB Cable
- Data Transfer Speed
- 5 GBps
- End 2 Connection Type
- Type B
- NEC Article and Type
- CMP
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- End 2 Number of Connections
- 1
- Charging Power
- 5 W
- End 1 Connection Type
- Type A
- Features
- 15 m (49 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components
- End 1 Number of Connections
- 1
- Jacket Material
- PVC
Dimensions
- Overall Length
- 49 ft
Description
USB Cable, USB Specification 3.2 Gen 1, Cured Color Black, 15 m (49 ft) Cable Lets You Design an Application to Your Custom Specifications, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, USB-A to USB-B Cable Connects Home and Office Components, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.