Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U420-20N-G2-5A
- Zoro # G225066529
product price:Â
$
17.65
/ea
Key Features
End 2 Number of Connections
1
Overall Length
1.7 ft
Color
Black
End 1 Connection Type
Type C
USB Specification
3.1 Gen 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420-20N-G2-5A
- Zoro #
- G225066529
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1.7 ft
Details
- End 2 Number of Connections
- 1
- Color
- Black
- End 1 Connection Type
- Type C
- USB Specification
- 3.1 Gen 2
- Product Type
- USB-C Cable
- Features
- Reversible USB-C Connectors Attach in Either Direction, Transfers Data and Charges Devices at Lightning-Fast USB 3.1 Gen 2 Speeds, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones
- Data Transfer Speed
- 10 GBps
- NEC Article and Type
- VW-1
- End 1 Number of Connections
- 1
- Jacket Material
- PVC
- Standards
- CE (Europe), FCC (USA), REACH, RoHS
- Item
- USB Cable
- End 2 Connection Type
- Type C
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, Reversible USB-C Connectors Attach in Either Direction, Transfers Data and Charges Devices at Lightning-Fast USB 3.1 Gen 2 Speeds, USB-C to USB-C Cable Connects 2 USB-C Devices, Including MacBooks and Smartphones, CE (Europe), FCC (USA), REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.