USBCable
- Mfr # U420P-2X6-100W
- Zoro # G225066598
product price:Â
$
28.25
/ea
Key Features
End 2 Number of Connections
2
NEC Article and Type
VW-1
End 2 Connection Type
Type C
Charging Power
100 W
Features
Compatible with Many Different Charging Profiles, Dual Charging Output Design, USB-C Charging Cable Meets the Demands of a Variety of Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U420P-2X6-100W
- Zoro #
- G225066598
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 6 ft
Details
- End 2 Number of Connections
- 2
- NEC Article and Type
- VW-1
- End 2 Connection Type
- Type C
- Charging Power
- 100 W
- Features
- Compatible with Many Different Charging Profiles, Dual Charging Output Design, USB-C Charging Cable Meets the Demands of a Variety of Devices
- Item
- USB Cable
- Jacket Material
- PVC
- End 1 Number of Connections
- 1
- Product Type
- USB-C Cable
- End 1 Connection Type
- Type C
- Data Transfer Speed
- 480 MBps
- Standards
- CE (Europe), EN 55032, EN 55035, FCC Part 15 Class B (USA), ICES (Canada), IEC/EN 63000, RoHS, UKCA
- Color
- Black
Description
USB Cable, USB Specification 2.0, Cured Color Black, Compatible with Many Different Charging Profiles, Dual Charging Output Design, USB-C Charging Cable Meets the Demands of a Variety of Devices, CE (Europe), EN 55032, EN 55035, FCC Part 15 Class B (USA), ICES (Canada), IEC/EN 63000, RoHS, UKCA Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.