Shop TRIPP LITE
See all product information
Create Account
USB Cable, REACH/RoHS, Wht, Type B, 6 ft
- Mfr # U050AB-006-WH
- Zoro # G625066853
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
End 2 Number of Connections
1
Standards
REACH, RoHS
Product Type
USB Cable
NEC Article and Type
VW-1
Features
Durable USB-A to USB Micro-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U050AB-006-WH
- Zoro #
- G625066853
- UPC #
- -
- Country of Origin
- China
- End 2 Number of Connections
- 1
- Standards
- REACH, RoHS
- Product Type
- USB Cable
- Item
- USB Cable
- NEC Article and Type
- VW-1
- Features
- Durable USB-A to USB Micro-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime
- Jacket Material
- PVC
- Color
- White
- End 1 Number of Connections
- 1
- End 1 Connection Type
- Type A
- End 2 Connection Type
- Type B
- Data Transfer Speed
- 480 MBps
Dimensions
- Overall Length
- 6 ft
Description
USB Cable, USB Specification 2.0, Cured Color White, Durable USB-A to USB Micro-B Cable Transfers Important Data at USB 2.0 Speeds, Premium Construction for Superior Performance, Provides Extra Protection Against Certain Bacteria, White Jacket Helps Avoid Misidentification that can Cause Costly Downtime, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.