USBCable
- Mfr # U428F-10M-D321
- Zoro # G925066874
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Product Type
USB-C Cable
Overall Length
32.8 ft
End 2 Number of Connections
1
End 2 Connection Type
Type C
Jacket Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U428F-10M-D321
- Zoro #
- G925066874
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 32.8 ft
Details
- Product Type
- USB-C Cable
- End 2 Number of Connections
- 1
- End 2 Connection Type
- Type C
- Jacket Material
- PVC
- End 1 Number of Connections
- 1
- Data Transfer Speed
- 10 GBps
- NEC Article and Type
- CMP
- Color
- Black
- End 1 Connection Type
- Type A
- USB Specification
- 3.1 Gen 2
- Item
- USB Cable
- Standards
- CAN/CSA C22.2, CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 444
- Features
- 10 m Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Connects Servers, Hard Drives and Other USB-C Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, 10 m Cable Lets You Design an Application to Your Custom Specifications, Active Optical Cable Connects Servers, Hard Drives and Other USB-C Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, CAN/CSA C22.2, CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 444 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.