Shop TRIPP LITE
See all product information
Create Account
USBCable
- Mfr # U428F-30M-D3
- Zoro # G225066550
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Features
Active Optical Cable Extension Connects Servers, Hard Drives and Other USB Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations
Jacket Material
PVC
Standards
CAN/CSA C22.2, CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 444
End 1 Number of Connections
1
Product Type
USB-C Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U428F-30M-D3
- Zoro #
- G225066550
- UPC #
- -
- Country of Origin
- China
- Features
- Active Optical Cable Extension Connects Servers, Hard Drives and Other USB Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations
- Jacket Material
- PVC
- Standards
- CAN/CSA C22.2, CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 444
- End 1 Number of Connections
- 1
- Product Type
- USB-C Cable
- End 2 Connection Type
- Type C
- USB Specification
- 3.1 Gen 2
- End 2 Number of Connections
- 1
- Item
- USB Cable
- Data Transfer Speed
- 10 GBps
- NEC Article and Type
- CMP
- End 1 Connection Type
- Type A
- Color
- Black
Dimensions
- Overall Length
- 98.4 ft
Description
USB Cable, USB Specification 3.1 Gen 2, Cured Color Black, Active Optical Cable Extension Connects Servers, Hard Drives and Other USB Components, Advanced Fiber Cable is Easier to Install than Copper, CMP Jacket Designed for In-Wall Installations, CAN/CSA C22.2, CE (Europe), FCC (USA), REACH, RoHS, UKCA, UL 444 Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.