Shop TRIPP LITE
See all product information
Create Account
USBCable, REACH/RoHS, Blk, Type C, 3.3'
- Mfr # U040-01M-C-RA
- Zoro # G625066600
product price:Â
$
8.25
/ea
Key Features
Features
End 1 Number of Connections
1
Data Transfer Speed
480 MBps
End 1 Connection Type
Type C
Product Type
USB-C Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U040-01M-C-RA
- Zoro #
- G625066600
- UPC #
- -
- Country of Origin
- China
- Features
- End 1 Number of Connections
- 1
- Data Transfer Speed
- 480 MBps
- End 1 Connection Type
- Type C
- Product Type
- USB-C Cable
- End 2 Number of Connections
- 1
- Color
- Black
- End 2 Connection Type
- Type C
- Standards
- REACH, RoHS
- Item
- USB Cable
- NEC Article and Type
- VW-1
- Angled Connection
- Right
- Charging Power
- 60 W
- Jacket Material
- PVC
Dimensions
- Overall Length
- 3.3 ft
Description
USB Cable, USB Specification 2.0, Cured Color Black, PD Charging Cable Supports upto 60 W for Syncing and Charging Mobile Devices, Reversible USB-C Connectors Attach in Either Direction Unlike Traditional USB Cables that Connect in Only One Direction, Right-Angle Plug Makes Connecting in Tight Spaces Easier, USB-C Cable Connects Devices for Charging or Transferring Data, REACH, RoHS Standards
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.