Zoro Homepage

VGA Analog Trunk Cable, TypeA, PVC, 35Ft

  • Mfr # EZA-035

  • Zoro # G1690997


product price: $39.19
/ea

Key Features

Cable Length
35 ft
Color
Black
Cable Type
VGA
Features
Eliminates Need to Field Terminate VGA Connectors
Connector Type
14-Pin DIN Female/14-Pin DIN Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZA-035
Zoro #
G1690997
UPC #
037332141903
Country of Origin
China

Dimensions

Cable Length
35 ft
Length
35 ft
Conductor Size
28 AWG
Overall Length
35 ft
Cable Diameter
0.88 in

Details

Item
Video Cable
Color
Black
Cable Type
VGA
Features
Eliminates Need to Field Terminate VGA Connectors
Connector Type
14-Pin DIN Female/14-Pin DIN Female
For Use With
VGA Connectors
Shielding Type
Dual Shielded, Copper Braiding
Number of Cables
1
Shielding
Triple Shielded
Jacket Material
Polyvinyl Chloride (PVC)
Impedance
75 ohm
Standards
RoHS Compliant
Shielded / Unshielded
Shielded
Shielded
Shielded
Shielding Material
Copper
Jacket Color
Black/Green
NEC Article and Type
Not Rated
Material
Polyvinyl Chloride (PVC) - Jacket
End 2 Connection Type
14-Pin DIN Female
Total Number of Cables
1
Maximum Impedance
75 ohm
Conductor Gauge
28 AWG
End 1 Connection Type
14-Pin DIN Female
End 1 Number of Connections
1
Cable Color
Black/Green
End 2 Number of Connections
1
Connection A
1 x Proprietary
Includes
Type-A Analog PVC Trunk Cable, Easy Pull Type-A VGA Analog PVC Trunk Cable, 35 ft.
Connection B
1 x Proprietary

Description

Video Cable, Cable Color Black/Green, Overall Length 35 ft, Conductor Gauge 28 AWG, For Use With VGA Connectors, Jacket Material PVC, End 2 Number of Connections 1, Maximum Impedance 75 ohm, End 1 Number of Connections 1, Shielded Shielded, Shielding Material Copper, Total Number of Cables 1, End 1 Connection Type 14-Pin DIN Female, End 2 Connection Type 14-Pin DIN Female, Jacket Color Black/Green, Standards RoHS Compliant, Cable Diameter 0.88 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.