Item
VGA-Cat5/6 Extender,Up to 750ft,EDID
Connector Type - Patch Cord
HD15 (Male); RJ45 (Female); 3.5MM (Female); HD15 (Male); 3.5MM (Female); RJ45 (Female)
Cable Type
VGA/SVGA; Stereo Audio
Connectivity Technology
Wired
Product Type
Video Extender Transmitter/Receiver
Number of Output Devices Supported
1
Twisted Pair Cable Standard
Category 6
Number of Network (RJ-45) Ports
2
Package Contents
Transmitter, Receiver, 2 x USB Micro-B Cable, Screwdriver For EQ/Gain Adjustment, Owner's Manual
Number of Input Devices Supported
1
Maximum Operating Distance
750 ft
Maximum Video Resolution
1920 x 1080
Product Name
B130-101A-MR Video Console/Extender
Certifications & Standards
CE, FCC
Media Type Supported
Twisted Pair
Technology
VGA/SVGA; Stereo Audio; Cat5/5e; Cat6
Max 1024 x 768 Range (ft)
750
Max 1920 x 1080 (1080p) Range (ft)
300
Power Source
Transmitter and Receiver (Included)
Range Extension using other Tripp Lite product
1000 ft. @ 1024 x 768 (60Hz) 500 ft. @ 1920 x 1440 (60Hz)
Max 640 x 480 Range (ft)
750
Other Tripp Lite product used to extend range
B132-110A
Product Compliance
CE (Europe); FCC (USA); Trade Agreements Act (TAA)
Side B - Connector 2
3.5MM (FEMALE)
Storage Temperature Range
-4 to 140 F (-20 to 60 C)
Receiver/Transceiver Video Output
VGA
Audio Specification
Stereo Audio
Relative Humidity
10% to 90% RH, Non-Condensing
Side A - Connector 4
MICRO-USB B (FEMALE)
IR Remote Extension Support
No
Side A - Connector 3
3.5MM (FEMALE)
Maximum Signal Range Details
750 ft @ 1024 x 768 (60Hz)
300 ft @ 1920 x 1080 (60Hz)
Max 800 x 600 Range (ft)
750
Operating Temperature Range
32 to 104 F (0 to 40 C)
Transmitter - Number of Video Outputs
1
Side A - Connector 1
HD15 (MALE)
RS-232 Serial Extension Support
No
Max 1440 x 900 Range (ft)
300
Side B - Connector 1
HD15 (MALE)
Side A - Connector 2
RJ45 (FEMALE)
Max Supported Video Resolution
1920 x 1080 (1080p @ 60Hz)
Maximum Signal Range (ft)
750
Transmitter Video Input
VGA
LED Indicators
TX & RX: Green = Power; Orange = Signal Transmission
Max 1280 x 720 (720p) Range (ft)
300
Power Over Cable (PoC) Support
No
Max 1600 x 1200 Range (ft)
300
Receiver - Number of Video Outputs
1
Side B - Connector 3
RJ45 (FEMALE)
Side B - Connector 4
MICRO-USB B (FEMALE)
Form Factor/Mounting Options
Pigtail
Package Includes
B130-101A-MR Kit (Transmitter and Receiver);(x2) USB Micro-B cables;Screwdriver for EQ/Gain adjustment;Owner's Manual
Recommended Cabling
Solid Wire Cat6 Cables (Tripp Lite's N202-Series)