Zoro Homepage

VGA EXTENSION CABLE COAX HIGH

  • Mfr # P500-015

  • Zoro # G616006592


product price: $10.99
/ea

Key Features

Supported Resolution
2048 x 1536
Shielded
Yes
Finish
Gold
Connection A
1 x 15-pin HD-15 - Male
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P500-015
Zoro #
G616006592
UPC #
37332196545
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Supported Resolution
2048 x 1536
Shielded
Yes
Finish
Gold
Connection A
1 x 15-pin HD-15 - Male
Connection B
1 x 15-pin HD-15 - Female
Color
Black
Cable Type
Coaxial
Cable Characteristic
Extension Cable
Gauge
30 AWG
Device Supported
Monitor
Environmentally Friendly
Yes
Features
Strain Relief, Molded, Rugged, EMI/RF Protection
Item
Video Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.