
VGA OVER CAT5/CAT6 VIDEO EXTENDER KIT USB POWERED UP TO 500FT TAA/GSA
Mfr # B130-101-U
Zoro # G015665383
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Number of USB Ports
1
Standards
TAA, GSA
VGA Out
Yes
Number of Output Devices Supported
1
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B130-101-U
Zoro #
G015665383
UPC #
37332166593
Country of Origin
Taiwan, Province of China
Details
Number of USB Ports
1
Standards
TAA, GSA
VGA Out
Yes
Number of Output Devices Supported
1
Network (RJ-45)
Yes
Includes
VGA Over Cat5 Transmitter, VGA Over Cat5 Receiver, EQ And GAIN Adjustment Screwdriver
Maximum Operating Distance
500 ft
Color
Black
Number of Input Devices Supported
1
Number of VGA Outputs
1
Connectivity Technology
Wired
Number of Network (RJ-45) Ports
2
Twisted Pair Cable Standard
Category 6
USB
Yes
VGA In
Yes
Item
Video Extender Transmitter/Receiver
Maximum Resolution
1920 x 1440
Number of VGA Inputs
1
Media Type Supported
Twisted Pair
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.