WALL-MOUNT ROOF FAN KIT, 120V 2 HIGH-PERFORMANCE FANS; 5-15P PLUG

  • Mfr # SRFANWM

  • Zoro # G315806530


product price:  $134.09
/ea
Free Shipping & Returns

Key Features

Connectors
NEMA 5-15P
Package Contents
SRFANWM Cooling Fan, 2 x Fan Guards, Mounting Hardware, Owner's Manual
Input Voltage
120 V AC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Fans
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRFANWM
Zoro #
G315806530
UPC #
37332166616
Country of Origin
China

Details

Item
Cooling Fan
Connectors
NEMA 5-15P
Package Contents
SRFANWM Cooling Fan, 2 x Fan Guards, Mounting Hardware, Owner's Manual
Input Voltage
120 V AC
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Number of Fans
2
Compatible With
Tripp Lite SmartRack Wall-Mount Enclosures: SRW6U, SRW9U, SRW10US, SR12UB, SRW12US, SRW12US33, SRW12USG, SRW18US, SRW26US
Maximum Airflow
210 CFM
Environmentally Friendly
Yes
Form Factor
Internal

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.