Tripp Lite

Wallmount Rack, 10U, Hinged


product price: $493.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 21.57 x 23.62 x 21.6 in
  • Width 23.62 in
  • Depth 3 to 20-1/2 in
  • Color Black
  • Height 21.57 in
See all product information

Product Information

Dimensions

Size 21.57 x 23.62 x 21.6 in
Width 23.62 in
Depth 3 to 20-1/2 in
Height 21.57 in
Rack Width 19"
Rack Height 10U
Factory Preset Rack Depth (in.) 10.42
Unit Dimensions (hwd / in.) 21.560 x 23.630 x 21.630
Maximum Device Depth (in.) 20.5
Minimum Device Depth (in.) 3
Rack Depth Shallow

Details

Item Wallmount Rack,10U,Hinged
Color Black
Load Capacity 200 lb
Type Enclosure
Weight 55 lb
Form Factor Wall Mountable
Maximum Weight Capacity 140 lb
Product Line SmartRack
Product Name SRW10US Wall mount Rack Enclosure Cabinet 10U 19"
Additional Information Ventilated Front Door and Side Panels for Increased Airflow, Adjustable Mounting Depths from 3" to 20.5" Inches, Top and Bottom Panel Cable Access Openings
Product Type Rack Cabinet
Device Compatibility Patch Panel; Network Switch; UPS
Grounding Details Front and Back door frames
Weight Capacity - Stationary (lbs.) 200
Product Compliance EIA/ECA-310-E; UKCA
Cable Access Hole Measurement (inches) 9.812 x 2.35 (l x w)
Number of Vertical Mounting Rails 4
Package Includes SRW10US SmartRack 10U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet;(24) M6 screws;(24) M6 cage nuts;(24) M6 washers;(24) 12-24 screws;(2) Keys;Owner's manual
Rack Type Small Enclosure

Description

Wallmount Rack,10U,Hinged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.