Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallmount Rack, 12U, Patch Depth

  • Mfr # SRW12U13G

  • Zoro # G5176249


product price: $471.99
/ea
Free Shipping & Returns

Key Features

Height
25.08 in
Color
Black
Depth
12-3/4 in
Size
25.08 x 23.62 x 13 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SRW12U13G
Zoro #
G5176249
UPC #
037332187314
Country of Origin
China

Dimensions

Height
25.08 in
Depth
12-3/4 in
Size
25.08 x 23.62 x 13 in
Width
23.62 in
Rack Height
12U
Rack Depth
19"
Maximum Device Depth (in.)
12.75
Unit Dimensions (hwd / in.)
25.080 x 23.620 x 13.000

Details

Item
Wallmount Rack,12U,Patch Depth
Color
Black
Type
Enclosure
Load Capacity
200 lb
Weight
38 lb
Product Line
SmartRack
Static/Stationary Weight Capacity
200 lb
Product Material
Steel, Acrylic
Product Type
Rack Cabinet
Form Factor
Wall Mountable, Floor Standing
Product Color
Black
Package Contents
SmartRack SRW12U13G Rack Cabinet, 20 x M6 Screws, 20 x M6 Cage Nuts, 20 x M6 Washers, 20 x 12-24 Screws, Removable Mounting Plate, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Maximum Weight Capacity
200 lb
Product Name
SmartRack SRW12U13G Rack Cabinet
Assembly Required
No
Application/Usage
LAN Switch, Patch Panel
Rack Type
Small Enclosure
Product Certifications
UL 60950-1
Package Includes
SRW12U13G SmartRack 12U Very Low-Profile Patch-Depth Wall-Mount Rack Enclosure Cabinet;(20) M6 screws;(20) M6 cage nuts;(20) M6 washers;(20) 12-24 screws;Removable mounting plate;(3) Mounting plate screws;(2) Keys;Owner's manual
Device Compatibility
Patch Panel
Product Compliance
EIA/ECA-310-E
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Number of Vertical Mounting Rails
2
Weight Capacity - Stationary (lbs.)
200
Grounding Details
Front door frame

Description

Wallmount Rack,12U,Patch Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.