Zoro Homepage

Wallmount Rack, 26U, Hinged, UPS depth

  • Mfr # SRW26USDP

  • Zoro # G5176066


product price: $1,432.79
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Height
49.63 in
Width
23.62 in
Color
Black
Size
49.63 x 23.62 x 25.51 in
Depth
3 to 24-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW26USDP
Zoro #
G5176066
UPC #
37332189714
Country of Origin
China

Dimensions

Height
49.63 in
Width
23.62 in
Size
49.63 x 23.62 x 25.51 in
Depth
3 to 24-1/2 in
Rack Depth
24.50"
Rack Width
19"
Rack Height
26U
Minimum Device Depth (in.)
3
Maximum Device Depth (in.)
24.5
Factory Preset Rack Depth (in.)
11.42
Unit Dimensions (hwd / in.)
49.630 x 23.620 x 25.510

Details

Item
Wallmount Rack,26U,Hinged,UPS depth
Color
Black
Load Capacity
250 lb
Type
Enclosure
Weight
124.9 lb
Assembly Required
No
Product Color
Black
Product Name
SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back
Maximum Weight Capacity
250 lb
Form Factor
Wall Mountable
Product Material
Steel
Static/Stationary Weight Capacity
250 lb
Product Line
SmartRack
Product Type
Rack Cabinet
Application/Usage
UPS
Package Contents
SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet, Hinged Back, 48 x M6 Screws, 48 x M6 Cage Nuts, 48 x M6 Washers, 48 x 12-24 Screws, 2 x Keys, Owner's Manual
Grounding Details
Front and Back door frames
Package Includes
SRW26USDP SmartRack 26U UPS-Depth Wall-Mount Rack Enclosure Cabinet;(48) M6 screws;(48) M6 cage nuts;(48) M6 washers;(48) 12-24 screws;(2) Keys;Owner's manual
Device Compatibility
Patch Panel; Network Switch; UPS
Rack Type
Half-Height Enclosure
Number of Vertical Mounting Rails
4
Product Compliance
EIA/ECA-310-E; UKCA
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Weight Capacity - Stationary (lbs.)
250

Description

Wallmount Rack,26U,Hinged,UPS depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.