Zoro Homepage

Wallmount Rack, 9U, Switch Depth

  • Mfr # SRW9U

  • Zoro # G5176011


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
19.88 in
Width
23.6"
Depth
3 to 16-1/2 in
Size
19.88 x 23.63 x 17.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9U
Zoro #
G5176011
UPC #
37332160744
Country of Origin
China

Dimensions

Height
19.88 in
Width
23.6"
Depth
3 to 16-1/2 in
Size
19.88 x 23.63 x 17.78 in
Rack Height
9U
Rack Width
19"
Unit Dimensions (hwd / in.)
19.750 x 23.630 x 17.690
Maximum Device Depth (in.)
16.5
Rack Depth
Shallow
Minimum Device Depth (in.)
3

Details

Item
Wallmount Rack,9U,Switch Depth
Color
Black
Type
Enclosure
Load Capacity
200 lb
Weight
35 lb
Product Name
SmartRack SRW9U Enclosure Rack Cabinet
Product Type
Rack Cabinet
Static/Stationary Weight Capacity
200 lb
Additional Information
EIA-310-E, UL60950, Adjustable mounting depths up to 17" inches, Ventilated front door and side panels for increased airflow, Designed for IT and education environments where equipment needs to be secure and out of the way
Product Color
Black
Product Line
SmartRack
Certifications & Standards
UL/CSA 60950-1, EIA-310-E
Form Factor
Wall Mountable
Product Certifications
UL 60950-1
Number of Vertical Mounting Rails
2
Product Compliance
EIA/ECA-310-E; UKCA
Grounding Details
Front and Back door frames
Device Compatibility
Patch Panel; Network Switch; UPS
Package Includes
SRW9U SmartRack 9U Low-Profile Switch-Depth Wall-Mount Rack Enclosure Cabinet;(12) M6 screws;(12) M6 cage nuts;(12) M6 cup washers;(12) 12-24 screws;Removable mounting plate;(3) Mounting plate screws;(2) Keys;Owner's manual
Cable Access Hole Measurement (inches)
9.812 x 2.35 (l x w)
Rack Type
Small Enclosure
Weight Capacity - Stationary (lbs.)
200

Description

Wallmount Rack,9U,Switch Depth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.