Zoro Homepage

Wallmount Rack Enclosure Server Cabinet Low Profile Vertical 16U

  • Mfr # SRWF16U38

  • Zoro # G6778023


product price: $998.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Height
38 in
Material
Steel
Width
19.7 in
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRWF16U38
Zoro #
G6778023
UPC #
037332214492
Country of Origin
China

Dimensions

Overall Height
38 in
Width
19.7 in
Depth
23.2 in
Rack Height
16U
Rack Width
19 in
Rack Depth
35 in

Details

Item
Rack Cabinet
Color
Black
Material
Steel
Load Capacity
400 lb
Mounting
Wall Mountable
Green Environmental Attribute
Environmentally Friendly
Includes
SmartRack SRWF16U38 Rack Cabinet, 2 x Keys, Owner's Manual
Application
LAN Switch, Battery Pack, UPS, Server, Patch Panel
Static Weight Capacity
399.04 lb
Environmentally Friendly
Yes

Description

Wallmount Rack Enclosure Server Cabinet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.