Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wallmount Rack Enclosure Server Cabinet Wide Cable Management 9U

  • Mfr # SRW9UDPVRT

  • Zoro # G6778039


product price: $671.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
19.8 in
Material
Steel
Width
29.6 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW9UDPVRT
Zoro #
G6778039
UPC #
037332205629
Country of Origin
China

Dimensions

Overall Height
19.8 in
Width
29.6 in
Depth
21.7 in
Rack Depth
20.50 in
Rack Width
19 in
Rack Height
9U

Details

Item
Rack Cabinet
Color
Black
Material
Steel
Load Capacity
200 lb
Mounting
Wall Mountable
Green Environmental Attribute
Environmentally Friendly
Application
Patch Panel, LAN Switch, Server
Includes
SmartRack SRW9UDPVRT Rack Cabinet, 22 x M6 Screws, 22 x M6 Cage Nuts, 22 x M6 Cup Washers, 22 x 12-24 Screws, Removable Mounting Plate, Vertical Cable Management Fingers, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Assembly
Not Required
Static Weight Capacity
200.62 lb
Environmentally Friendly
Yes

Description

Wallmount Rack Enclosure Server Cabinet

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.