Zoro Homepage

Wallmount Rack Enclosure Wide Cable Management Acrylic Window 6U

  • Mfr # SRW6UDPGVRT

  • Zoro # G6778224


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Height
14.6 in
Material
Acrylic, Steel
Width
29.6 in
Load Capacity
200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW6UDPGVRT
Zoro #
G6778224
UPC #
037332210906
Country of Origin
China

Dimensions

Overall Height
14.6 in
Width
29.6 in
Depth
21.7 in
Rack Height
6U
Rack Depth
20.50 in
Rack Width
19 in

Details

Item
Rack Cabinet
Color
Black
Material
Acrylic, Steel
Load Capacity
200 lb
Mounting
Wall Mountable
Includes
SRW6UDPGVRT SmartRack 6U Low-Profile Switch-Depth-Plus Wall-Mount Rack Enclosure Cabinet, 22 x M6 Screws, 22 x M6 Cage Nuts, 22 x M6 Cup Washers, 22 x 12-24 Screws, Removable Mounting Plate, Vertical Cable Management Fingers, 3 x Mounting Plate Screws, 2 x Keys, Owner's Manual
Application
LAN Switch, Server, Patch Panel
Green Environmental Attribute
Environmentally Friendly
Static Weight Capacity
200.62 lb
Assembly
Not Required
Environmentally Friendly
Yes

Description

Wallmount Rack Enclosure Wide Cable Mana

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.