Zoro Homepage

WIRELESS PHONE CHARGER 10W APPLE SAMSUNG

  • Mfr # U280-Q01FL-BK

  • Zoro # G515190552


product price: $39.09
/ea

Key Features

Compatible With
Apple iPhone Smartphones: XS Max, XR, XS, X, 8, 8 Plus Samsung Galaxy Smartphones: S10, S10 Plus, S10E, S9, S9 Plus, S8, S8 Plus, Note 9, Note 8, S7, S7 Edge, S6 Edge Plus, Note 5
Height
4.1 in
Input Voltage
5V DC
Green Environmental Attribute
Environmentally Friendly
USB
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U280-Q01FL-BK
Zoro #
G515190552
UPC #
37332247070
Country of Origin
Viet Nam

Dimensions

Height
4.1 in
Width
4.1 in
Depth
0.5 in

Details

Compatible With
Apple iPhone Smartphones: XS Max, XR, XS, X, 8, 8 Plus Samsung Galaxy Smartphones: S10, S10 Plus, S10E, S9, S9 Plus, S8, S8 Plus, Note 9, Note 8, S7, S7 Edge, S6 Edge Plus, Note 5
Input Voltage
5V DC
Item
Induction Charger
Green Environmental Attribute
Environmentally Friendly
USB
Yes
Output Voltage
5V DC, 9V DC
Includes
USB 2.0 A to Micro-B Cable, 3 ft, Quick Start Guide

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.