Shop All Cooling Racks
Tripp Lite
WM Rack, 10U, Hinged, Low Profile, Acrylic
Mfr # SRW10USG
Zoro # G5410566
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 21.6"
- Depth 21.6"
- Width 23.6"
- Grounding Lug Front and Back door frames
Product Information
- Brand Tripp Lite
- MFR # SRW10USG
- Zoro # G5410566
- UPC # 037332187345
- Country of Origin China
- Category Cooling Racks
Dimensions
Height | 21.6" |
Depth | 21.6" |
Width | 23.6" |
Rack Depth | Shallow |
Maximum Device Depth (in.) | 20.5 |
Minimum Device Depth (in.) | 3 |
Factory Preset Rack Depth (in.) | 10.42 |
Rack Height | 10U |
Unit Dimensions (hwd / in.) | 21.560 x 23.630 x 21.630 |
Details
Description
WM Rack,10U,Hinged,Low Profile,Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- HUBBELL PREMISE WIRING Hubbell SPEEDGAIN Xcelerator HXJ5EGN Cat.5e Connector - 25 Pack - 1 x RJ-45 Network - Green (HXJ5EGN)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 100 (S21-175-C0)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 125A, 600V AC, Non-Indicating (FRS-R-125)
- ELECTRIDUCT Electriduct Wall Mount Cabinets (QWM-ED-2U-N)
- Tripp Lite Cooling Racks