Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WM Rack, 12U, Hinged, NEMA, Heavy Duty

  • Mfr # SRW12USNEMA

  • Zoro # G5410557


product price: $1,075.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
25"
Depth
21.6"
Width
23.6"
Rack Type
Enclosure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRW12USNEMA
Zoro #
G5410557
UPC #
37332168016
Country of Origin
China

Dimensions

Height
25"
Depth
21.6"
Width
23.6"
Input Cord Length (ft.)
6
Minimum Device Depth (in.)
3
Rack Depth
Shallow
Maximum Device Depth (in.)
20.5
Rack Height
12U
Factory Preset Rack Depth (in.)
10.42
Rack Width
19"
Unit Dimensions (hwd / in.)
25.000 x 23.630 x 21.600

Details

Item
WM Rack,12U,Hinged,NEMA,Heavy Duty
Color
Black
Rack Type
Enclosure
Nominal Input Voltage Description
120V 50/60 Hz
Approvals
EIA-310-E, IEC 60297-3-100, IP54 Protection Rating, RoHS
Input Plug Type
NEMA 5-15P
Grounding Lug
Front and Back door frames
Nominal Input Voltage(s) Supported
120V AC
Package Contents
SmartRack SRW12USNEMA Rack Cabinet, 20 x M6 Cagenuts, 20 x M6 Screws, 20 x Washers, 2 x Keys, 1 x Removable/Replaceable Dust Filter, Owner's Manual
Additional Information
Hinged cabinet swings away from wall bracket for easy equipment and cable access, 4 Self-sealing cable ports allow cable access while maintaining dust and moisture resistance, 4 Large, high-performance fans in front door that pull air through the enclosure, from front to rear, Built-in removable dust filter that can be replaced with standard furnace filters, Front door and side panels have ventilating louvers and a sealing gasket around the door frames, Adjustable mounting depths from 3" to 20.5" inches, NEMA 12(IP54) protection rating allowing protection from falling dirt, dust, drips, splashes and accidental contact with personnel, Front and Back door frames, Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) complianceApprovals: EIA-310-E, IEC 60297-3-100, DIN 41494, UL 60950, IP20 Protection Rating
Form Factor
Wall Mountable
Assembly Required
No
Product Line
SmartRack
Product Type
Rack Cabinet
Product Name
SmartRack SRW12USNEMA Rack Cabinet
Static/Stationary Weight Capacity
200 lb
Product Color
Black
Weight Capacity - Stationary (lbs.)
200
Device Compatibility
Patch Panel; Network Switch; UPS
Package Includes
SRW12USNEMA SmartRack 12U Switch-Depth Wall-Mount Rack Enclosure Cabinet;(20) M6 screws;(20) M6 cage nuts;(20) M6 washers;Dust filter;AC power cord, 6 ft.;(2) Keys;Owner's manual
Grounding Details
Front and Back door frames
Number of Vertical Mounting Rails
4
Product Compliance
EIA/ECA-310-E

Description

WM Rack,12U,Hinged,NEMA,Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.