
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B160-001-CSI
Zoro #
G6235574
UPC #
37332196705
Country of Origin
China
Dimensions
Transmitter Depth
3.94 in
External Power Supply Cord Length (m)
1.4
Transmitter Height
1.17 in
Transmitter Width
5.04 in
External Power Supply Cord Length (ft.)
4.5
Max Supported Color Depth
24-bit True Color
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.