Shop TIMKEN
See all product information
Create Account
SUCSFLANGE208-24/F FLANGEANGE BLOCK BALL BEARING
- Mfr # SUCSFL208-24/F
- Zoro # G224392582
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.89 in
Overall Width
2.016 in
Housing Material
Stainless Steel
Bearing Insert Type
Radial Ball
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SUCSFL208-24/F
- Zoro #
- G224392582
- UPC #
- -
- Country of Origin
- United States
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 6.89 in
- Overall Width
- 2.016 in
- Mount Hole Center-to-Center Length
- 5.672 in
- Bore Diameter
- 1.5 in
- Overall Height
- 3.701 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.