2 Bolt Flange Unit, Insrt, Set Scrw, 1.4375-in. Bre, 3.9370-in. Bolt-Hole to Bolt-Hole Cntr, 122mm L
- Mfr # SBLF207-23G
- Zoro # G409926557
product price:Â
$
32.79
/ea
Key Features
System of Measurement
Inch
Overall Length
122 mm
Mount Hole Center-to-Center Length
3.937 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBLF207-23G
- Zoro #
- G409926557
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 122 mm
- Mount Hole Center-to-Center Length
- 3.937 in
- Bore Diameter
- 1.4375 in
Description
2 Bolt Flange Unit, Light Duty Insert, Set Screw, 1.4375-in. Bore, 3.9370-in. Bolt-Hole to Bolt-Hole Center, 122mm L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.