Shop TIMKEN
See all product information
Create Account
FLANGEANGED MOUNTED BEARING
- Mfr # QFU4LKHVSF204-12
- Zoro # G224414727
product price:Â
$
941.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.386 in
Housing Type
Round
Overall Width
1.469 in
Number of Mount Holes
4
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QFU4LKHVSF204-12
- Zoro #
- G224414727
- UPC #
- -
- Country of Origin
- United States
- Housing Type
- Round
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Overall Length
- 3.386 in
- Overall Width
- 1.469 in
- Bore Diameter
- 3/4 in
- Mount Hole Center-to-Center Length
- 2.52 in
- Overall Height
- 3.386 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.