Shop TRITAN
See all product information
2 Bolt Pressed Steel Flng Unit, Insrt, Set Scrw, 15mm Bore, 2.5000-in. BH to BH Cntr, 3.1875-in. L
Mfr # SBPFL202-15MM
Zoro # G209926672
product price:Â $17.45
/eaKey Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bore Diameter
15 mm
Overall Width
22 mm
Closure
Dual Seals (K-Type)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SBPFL202-15MM
Zoro #
G209926672
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
15 mm
Overall Width
22 mm
Details
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Closure
Dual Seals (K-Type)
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Temp. Range
248 Degrees F Max
Series
SBPFL
Description
2 Bolt Pressed Steel Flange Unit, Light Duty Insert, Set Screw, 15mm Bore, 2.5000-in. Bolt-Hole to Bolt-Hole Center, 3.1875-in. L
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.