Flexible Vibrator Shaft
- Mfr # 126208-9
- Zoro # G223352815
product price:Â
$
456.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Head Manufacturer Part Number
XRV01T, XRV01Z, XRV02T, XRV02Z
Product Type
Vibrator Shaft
Tool Weight
Not Rated
Compatible Motor Manufacturer Part Number
XRV01, XRV02
Overall Length
8 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 126208-9
- Zoro #
- G223352815
- UPC #
- 088381592239
- Country of Origin
- Japan
Dimensions
- Overall Length
- 8 ft
- Overall Width
- Not Rated
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Compatible Head Manufacturer Part Number
- XRV01T, XRV01Z, XRV02T, XRV02Z
- Product Type
- Vibrator Shaft
- Tool Weight
- Not Rated
- Compatible Motor Manufacturer Part Number
- XRV01, XRV02
- Compatible Product Type
- Concrete Vibrator
- Item
- Flexible Vibrator Shaft
- Motor Connection Type
- Thread-Mount
- Head Material
- Not Rated
- Compatible Brand
- Makita
- Compatible Shaft Manufacturer Part Number
- 52YW92, 52YW93, 5WFV3, 5WFV4
- Includes
- Flexible Shaft Assembly
Description
Flexible Vibrator Shaft, Product Type Vibrator Shaft, Compatible Brand Makita, Compatible Motor Manufacturer Part Number XRV01, XRV02, Overall Length 8 ft, Overall Width Not Rated, Motor Connection Type Thread-Mount, Head Material Not Rated, Maximum Distance Not Applicable, Tool Weight Not Rated, Compatible Product Type Concrete Vibrator, Compatible Head Manufacturer Part Number XRV01T, XRV01Z, XRV02T, XRV02Z, Compatible Shaft Manufacturer Part Number 52YW92, 52YW93, 5WFV3, 5WFV4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.