Zoro Homepage

AC Unit - Set Screw Locking

  • Mfr # RCSM16S

  • Zoro # G9563757


product price: $22.19
/ea

Key Features

Bore Dia.
1"
Bearing Material
52100 Steel
Width (In.)
2 53/100 in
Series
RCSM
Locking Type
Setscrew
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCSM16S
Zoro #
G9563757
UPC #
888569032621
Country of Origin
China

Dimensions

Bore Dia.
1"
Width (In.)
2 53/100 in
Width
1.2812"
Outside Dia.
2.53125"
Outside Diameter
2 17/32 in
Overall Width
1.281 in
Bore Diameter
1 in

Details

Item
Cartridge Bearing Unit
Bearing Material
52100 Steel
Series
RCSM
Locking Type
Setscrew
Housing Material
Rubber
Includes
(2) Set Screws
Dynamic Load Capacity (Lb.)
3147
Application
Cartridge Unit
System of Measurement
Inch
Shaft Locking Type
Set Screws
Bearing Insert Material
Alloy Steel
Bearing Insert Type
Radial Ball
Rolling Element Rows
1
Bearing Material Grade
52100
Seal Type
Contact
Closure
Double Sealed
Included Bearing
CSB205-16
Features
Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration

Description

Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.281 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration, Included Bearing CSB205-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.