AC Unit - Set Screw Locking
Mfr # RCSM8S
Zoro # G9448117
product price: $25.19
/eaKey Features
Bore Dia.
0.5"
Dynamic Load Capacity (Lb.)
2160
Bearing Material
52100 Steel
Width
1.1406"
Housing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCSM8S
Zoro #
G9448117
UPC #
888569032720
Country of Origin
China
Dimensions
Bore Dia.
0.5"
Width
1.1406"
Outside Dia.
2.53125"
Bore Diameter
1/2 in
Overall Width
1.14 in
Outside Diameter
2 17/32 in
Details
Item
Cartridge Bearing Unit
Dynamic Load Capacity (Lb.)
2160
Bearing Material
52100 Steel
Housing Material
Rubber
Includes
(2) Set Screws
Features
Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
Bearing Insert Type
Radial Ball
Bearing Insert Material
Alloy Steel
Rolling Element Rows
1
Closure
Double Sealed
Shaft Locking Type
Set Screws
System of Measurement
Inch
Application
Cartridge Unit
Included Bearing
CSB201-8
Seal Type
Contact
Bearing Material Grade
52100
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.14 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration, Included Bearing CSB201-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.