Shop TRITAN

AngContactBB, Nylon, 3202/5202, 15 mm

  • Mfr # 5202 ZZ/C3 PRX
  • Zoro # G2098330

product price: 
$
17.19
/ea

Key Features

Bore Dia.
15mm
Outside Dia.
35mm
Width
15.9mm
Cage Material
Nylon
Type
Double Row
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5202 ZZ/C3 PRX
Zoro #
G2098330
UPC #
888569102331
Country of Origin
China
Item
Angular Contact Ball Bearing
Cage Material
Nylon
Type
Double Row
ABEC Tolerance
1
Temp. Range (F)
-40 Degrees to 350 Degrees F
Dynamic Load Capacity (N)
11,565.3762 N
Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity (Lb.)
2,600 lb
Max. RPM
15,000 RPM
Static Load Capacity (Lb.)
1,500 lb
Load Direction
Radial, Thrust
Contact Bearing Type
Angular Contact
ABEC Rating
1
Minimum Temperature
-40 Degrees F
Ring Material Grade
AISI 52100
Number of Rows
Two
Dynamic Radial Load Capacity
11,600 N
Maximum Temperature
347 Degrees F
Ball Material
Alloy Steel
System of Measurement
Metric
Standards
ISO Certified 9001
Maximum Speed
15,000 RPM
Bearing Industry Number
3202/5202
Matched Bearing Type
Not Matched/Single Bearing
Lubricant Material
Chevron SRI 2 Grease, Mobil Polyrex EM
Ball Material Grade
AISI 52100
Static Radial Load Capacity
6,670 N
Ring Material
Alloy Steel
Closure
Double Shielded
Shield Material
Carbon Steel
Temp. Range
-20 to +248° F
Bearing Lubrication
Relubricateable
Internal Clearance
CN
Series
Double Row Angular Contact Ball Bearings
Industry Number
3202/5202

Dimensions

Bore Dia.
15mm
Outside Dia.
35mm
Width
15.9mm
Bore Diameter Tolerance
+/-0.008 mm
Bore Diameter
15 mm
Outside Diameter Tolerance
+/-0.01 mm
Outside Diameter
35 mm
Overall Width
15.9 mm

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3202/5202, Bore Diameter 15 mm, Cage Material Nylon, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material Chevron SRI 2 Grease, Mobil Polyrex EM, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 15,000 RPM, Maximum Temperature 347 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 35 mm, Overall Width 15.9 mm, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.