AngContactBB, Nylon, 3302/5302, 15 mm

  • Mfr # 5302 ZZ/C3 PRX
  • Zoro # G2098315
product price: 
$
15.45
/ea

Key Features

Bore Dia.
15 mm
Outside Dia.
42 mm
Width
19 mm
Cage Material
Nylon
Type
Double Row
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5302 ZZ/C3 PRX
Zoro #
G2098315
UPC #
888569103499
Country of Origin
China
Item
Angular Contact Ball Bearing
Cage Material
Nylon
Type
Double Row
Max. RPM
13,000 RPM
Dynamic Load Capacity (Lb.)
3,850 lb
Temp. Range (F)
-40 Degrees to 350 Degrees F
Dynamic Load Capacity (N)
17,125.6532 N
Static Load Capacity (Lb.)
2,260 lb
ABEC Tolerance
1
Lubrication
Polyrex EM Grease
Closure
Double Shielded
Ring Material
Alloy Steel
Matched Bearing Type
Not Matched/Single Bearing
Shield Material
Carbon Steel
Ring Material Grade
AISI 52100
Standards
ISO Certified 9001
Contact Bearing Type
Angular Contact
System of Measurement
Metric
Ball Material
Alloy Steel
Static Radial Load Capacity
10,050 N
Load Direction
Radial, Thrust
Number of Rows
Two
ABEC Rating
1
Bearing Industry Number
3302/5302
Minimum Temperature
-40 Degrees F
Maximum Temperature
347 Degrees F
Ball Material Grade
AISI 52100
Dynamic Radial Load Capacity
17,100 N
Maximum Speed
13,000 RPM
Lubricant Material
Chevron SRI 2 Grease, Mobil Polyrex EM
Internal Clearance
CN
Bearing Lubrication
Relubricateable
Industry Number
3302/5302
Series
Double Row Angular Contact Ball Bearings

Dimensions

Bore Dia.
15 mm
Outside Dia.
42 mm
Width
19 mm
Bore Diameter
15 mm
Bore Diameter Tolerance
+/-0.008 mm
Outside Diameter
42 mm
Outside Diameter Tolerance
+/-0.01 mm
Overall Width
19 mm

Description

Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3302/5302, Bore Diameter 15 mm, Cage Material Nylon, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material Chevron SRI 2 Grease, Mobil Polyrex EM, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 347 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows Two, Outside Diameter 42 mm, Overall Width 19 mm, Ring Material Alloy Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products