
Angular Contact Ball Bearing, 40 Degree, Brass Cage, Flush Ground, 50mm Bore Dia., 90mm OD, 20mm Width
Mfr # 7210BMG
Zoro # G009925769
product price: $85.79
/ea
Free Shipping & Returns
Key Features
Contact Angle (Degree)
40 Degrees
Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Type
Single Row
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7210BMG
Zoro #
G009925769
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
50 mm
Outside Dia.
90 mm
Width
20 mm
Details
Item
Angular Contact Ball Bearing
Contact Angle (Degree)
40 Degrees
Type
Single Row
Static Load Capacity
28.6kN
Max. RPM
8500 RPM
Dynamic Load Capacity
39.2kN
Temp. Range
-50 to 150°C
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.